- 2 15/16" Shaft
- Spherical Roller Bearing Type
- Spring Locking Collar
- Floating Labyrinth Seals
- Cast Iron Housing
| Locking Device | Spring Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Type | Spherical Roller Bearing |
| Seal Type | Floating Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Weight | 37.69 LB |
| EAN or UPC | 662327022754 |

