- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Weight | 19.0 LB |
| EAN or UPC | 662327022556 |

