- Extra Strength Conveyor Take-Up Type
- 1 15/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Take-Up Types | Extra Strength Conveyor |
| Bolt Size | 5/8 in |
| Travel | 24 in |
| Shaft Dia. | 1.9375 in |
| Base Height | 1 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 85.0 LB |
| EAN or UPC | 793699906257 |

