Skip to content Skip to navigation menu
Link-BeltDSELB6855C18

DSELB6855C18

Take-up Assembly
Item #103829698
  • Top Angle Protected Screw Take-Up Type
  • 3 7/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
Link-BeltDSELB6855C18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Top Angle Protected Screw Take-Up Type
  • 3 7/16 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
Travel 18 in
Take-Up Types Top Angle Protected Screw
Seal Type D8 Taconite Sealing System
Locking Device Adapter Mounted
Type Spherical Roller Bearing
Shaft Dia. 3.4375 in
Weight 216.0 LB
EAN or UPC 662327022488
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison