- Top Angle Protected Screw Take-Up Type
- 3 15/16 in Shaft Diameter
- 12 in Travel
- Babbitted Bearing Type
features
- Hinged top
- Protected screw
- Babbitt bearing
- Relubricatable
| Type | Babbitted |
| Bolt Size | 3/4 in |
| Take-Up Types | Top Angle Protected Screw |
| Base Height | 2 1/4 in |
| Travel | 12 in |
| End Closure | None |
| Shaft Dia. | 3.9375 in |
| Weight | 144.0 LB |
| EAN or UPC | 662327022419 |

