- 2 15/16" Shaft
- Sleeve Bearing Type
- Spring Locking Collar
- Floating Labyrinth Seals
- Cast Iron Housing
| Shaft Dia. | 2.9375 in |
| Housing Material | Cast Iron |
| Seal Type | Floating Labyrinth Seals |
| Type | Sleeve Bearing |
| Locking Device | Spring Locking Collar |
| Weight | 26.24 LB |
| EAN or UPC | 662327022303 |

