- Top Angle Protected Screw Take-Up Type
- 75 mm Shaft Diameter
- 305 mm Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 75 mm |
| Take-Up Types | Top Angle Protected Screw |
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Bolt Size | 16 mm |
| Base Height | 50.8 mm |
| Travel | 305 mm |
| Seal Type | Clearance Seals |
| Weight | 84.238 LB |
| EAN or UPC | 662327942441 |

