- Top Angle Protected Screw Take-Up Type
- 3 15/16 in Shaft Diameter
- 30 in Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Removeable top
- Protected screw
- Cast iron bearing housing
| Travel | 30 in |
| Seal Type | Clearance Seals |
| Take-Up Types | Top Angle Protected Screw |
| Bolt Size | 3/4 in |
| Base Height | 2 1/4 in |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| End Closure | None |
| Weight | 220.0 LB |
| EAN or UPC | 662327022099 |

