- 3 7/16" Shaft
- 18" Travel
- Spherical Roller Bearing Type
features
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
| Bolt Hole Spacing - Width | 2 in |
| Locking Device | Spring Locking Collar |
| Base Height | 2 in |
| End Closure | None |
| Bolt Hole Spacing - Length | 38 in |
| Seal Type | Labyrinth Seals |
| Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle Protected Screw |
| Base Length | 40 1/4 in |
| Base Width | 4 in |
| Bolt Size | 3/4 in |
| Overall Width | 4 in |
| Travel | 18 in |
| Shaft Dia. | 3.4375 in |
| Weight | 112.75 LB |
| EAN or UPC | 662327021955 |

