- Top Angle Protected Screw Take-Up Type
- 2 15/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Take-Up Types | Top Angle Protected Screw |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Travel | 24 in |
| Bolt Size | 5/8 in |
| Base Height | 2 in |
| Shaft Dia. | 2.9375 in |
| Type | Spherical Roller Bearing |
| Weight | 115.0 LB |
| EAN or UPC | 662327021832 |

