- 2 7/16" Shaft
- 18" Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| End Closure | None |
| Overall Width | 3 in |
| Base Height | 1 3/4 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing - Length | 34 1/2 in |
| Base Length | 36 1/2 in |
| Shaft Dia. | 2.4375 in |
| Travel | 18 in |
| Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle Protected Screw |
| Locking Device | Spring Locking Collar |
| Bolt Size | 3/4 in |
| Base Width | 3 in |
| Weight | 73.0 LB |
| EAN or UPC | 662327021696 |

