- Top Angle Protected Screw Take-Up Type
- 2 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
features
- Cast iron bearing housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Removeable top
- Welded steel frame
- Protected screw
| Take-Up Types | Top Angle Protected Screw |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 3/4 in |
| End Closure | None |
| Shaft Dia. | 2.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Base Height | 1 3/4 in |
| Travel | 18 in |
| Weight | 54.5 LB |
| EAN or UPC | 662327021610 |

