- Top Angle Protected Screw Take-Up Type
- 2 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Take-Up Types | Top Angle Protected Screw |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Travel | 24 in |
| Weight | 44.0 LB |
| EAN or UPC | 662327647322 |

