- Ball Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- 6.969 in Outside Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Fixed
- Alignable
- Relubricatable
- Steel housing
- Spring locking collar
| Length Through Bore | 4.09375 in |
| Outside Dia. | 6.969 in |
| Bearing Insert | UG347L |
| Temperature Range [Max] | 225 °F |
| Series | 300 |
| Bore Dia. [Max] | 3 15/16 in |
| Temperature Range [Min] | -40 °F |
| Collar O.D. | 4 15/16 in |
| Bore Dia. [Min] | 3/4 in |
| Housing Thickness | 13/16 in |
| Special Features | None |
| Dynamic Load Rating | 26140 lbf |
| Set Screw Torque | 620 to 680 in lb |
| Type | Ball Bearing |
| Shaft Dia. | 2.9375 in |
| Overall Width | 4.094 in |
| Housing Material | Formed Steel |
| Locking Device | Setscrew Locking Collar |
| Size Code | 347 |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 in NPT |
| Housing Width | 3 in |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| RPM [Max] | 3700 rpm |
| Static Load Rating [Max] | 17300 lbf |
| Weight | 19.9 LB |
| EAN or UPC | 662327735395 |

