- 2 7/16" Shaft
- 5.781" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Overall Width | 3 5/16 in |
| Special Features | Closed End Unit |
| Dynamic Load Rating | 14100 lbf |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Length Through Bore | 3.3125 in |
| Collar O.D. | 4 3/16 in |
| Outside Dia. | 5.781 in |
| Housing Width | 2 3/8 in |
| Bearing Design | Non-Expansion |
| Size Code | 339 |
| Shaft Dia. | 2.4375 in |
| Locking Device | Spring Locking Collar |
| Static Load Rating [Max] | 11700 lbf |
| Seal Type | Contact Seals |
| Weight | 12.0 LB |

