- Ball Bearing Cartridge Unit
- 1 1/2 in Shaft Diameter
- 4.188 in Outside Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Locking Device | Setscrew Locking Collar |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 3/4 in |
| Housing Thickness | 9/16 in |
| Housing Width | 1 21/32 in |
| Static Load Rating [Max] | 5390 lbf |
| Dynamic Load Rating | 7020 lbf |
| Set Screw Torque | 165 to 185 in lb |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.5 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.3125 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Formed Steel |
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 7200 rpm |
| Type | Ball Bearing |
| Collar O.D. | 3 1/16 in |
| Seal Type | Clearance Seals |
| Series | 300 |
| Lubrication | Relubricatable |
| Outside Dia. | 4.188 in |
| Bearing Insert | UG324L |
| Size Code | 324 |
| Temperature Range [Max] | 225 °F |
| Special Features | None |
| Overall Width | 2 5/16 in |
| Inch/Metric | Inch |
| Weight | 4.85 LB |
| EAN or UPC | 662327883294 |

