
- Ball Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3.438 in Outside Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
Housing Width | 1 3/8 in |
Dynamic Load Rating | 6320 lbf |
Bearing Insert | UG319L |
Size Code | 319 |
Housing Thickness | 13/32 in |
Duty | Heavy-Duty |
Overall Width | 1.922 in |
RPM [Max] | 8300 rpm |
Collar O.D. | 2 5/16 in |
Series | 300 |
Bore Dia. [Max] | 3 15/16 in |
Temperature Range [Max] | 225 °F |
Static Load Rating [Max] | 3530 lbf |
Grease Fitting Size | 1/8 in NPT |
Lubricant Type | Exxon Ronex MP |
Bore Dia. [Min] | 3/4 in |
Temperature Range [Min] | -40 °F |
Bearing Design | Non-Expansion |
Set Screw Torque | 165 to 185 in lb |
Housing Material | Formed Steel |
Seal Type | Clearance Seals |
Locking Device | Setscrew Locking Collar |
Type | Ball Bearing |
Lubrication | Relubricatable |
Special Features | None |
Shaft Dia. | 1.1875 in |
Inch/Metric | Inch |
Outside Dia. | 3.438 in |
Length Through Bore | 1.92188 in |
Weight | 2.68 LB |
EAN or UPC | 662327883102 |
