- 1 1/8" Shaft
- 3 7/16" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Outside Dia. | 3.4375 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.125 in |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Collar O.D. | 2 5/16 in |
| Overall Width | 1 59/64 in |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Housing Width | 1 3/8 in |
| Length Through Bore | 1.92188 in |
| Static Load Rating [Max] | 3530 lbf |
| Lubrication | Relubricatable |
| Size Code | 319 |
| Dynamic Load Rating | 4870 lbf |
| Special Features | None |
| Locking Device | Spring Locking Collar |
| Weight | 2.7 LB |
| EAN or UPC | 662327883096 |

