
- Ball Bearing Cartridge Unit
- 15/16 in Shaft Diameter
- 3 in Outside Diameter
- Setscrew Collar Locking Device
- Fixed Bearing Design
Collar O.D. | 2 in |
Duty | Heavy-Duty |
Type | Ball Bearing |
Lubricant Type | Exxon Ronex MP |
Bore Dia. [Min] | 3/4 in |
Series | 300 |
Locking Device | Setscrew Locking Collar |
Housing Width | 1 1/4 in |
Length Through Bore | 1.67188 in |
RPM [Max] | 9350 rpm |
Shaft Dia. | 0.9375 in |
Housing Thickness | 3/8 in |
Housing Material | Formed Steel |
Temperature Range [Max] | 225 °F |
Outside Dia. | 3 in |
Bore Dia. [Max] | 3 15/16 in |
Seal Type | Clearance Seals |
Dynamic Load Rating | 4810 lbf |
Grease Fitting Size | 1/8 in NPT |
Set Screw Torque | 87 to 92 in lb |
Bearing Design | Fixed |
Weight | 2.0 LB |
EAN or UPC | 662327882716 |
