- 4 7/16" Shaft x 7.769" OD
- Spring Locking Collar
- Steel Housing
- Labyrinth Seals
features
- Steel housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 7.769 in |
| Bearing Design | Fixed or Expansion |
| Length Through Bore | 5.534 in |
| Housing Material | Steel |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Overall Width | 6 3/4 in |
| Locking Device | Spring Locking Collar |
| Collar O.D. | 6 1/8 in |
| Size Code | B671 |
| Shaft Dia. | 4.4375 in |
| Housing Width | 4 9/16 in |
| Weight | 49.0 LB |
| EAN or UPC | 793699502015 |

