- Spherical Roller Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- 5.404 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
features
- Factory adjusted and sealed
- Adapter mounted
- Self-aligning
- Steel housing
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Size Code | B647 |
| Shaft Dia. | 2.6875 in |
| Cartridge Length | 3 1/8 in |
| Static Load Rating [Max] | 71500 lbf |
| Length Through Bore | 3.86 in |
| Bore Dia. [Min] | 1 7/16 in |
| Dynamic Load Rating | 51100 lbf |
| Bore Dia. [Max] | 3 15/16 in |
| Lubrication | Relubricatable |
| Outside Dia. | 5.404 in |
| Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| RPM [Max] | 1950 rpm |
| Locknut Outside Diameter | 4 5/32 in |
| Collar O.D. | 4 5/32 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Steel |
| Temperature Range [Max] | 225 °F |
| Housing Width | 3 1/8 in |
| Special Features | None |
| Overall Width | 4 in |
| Seal Type | Clearance Seals |
| Weight | 13.5 LB |
| EAN or UPC | 793699501841 |

