- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- 4.621 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Width | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 4.621 in |
| Collar O.D. | 3 5/8 in |
| Size Code | B639 |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Steel |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 38300 lbf |
| Length Through Bore | 3.28 in |
| Seal Type | Clearance Seals |
| Overall Width | 3 1/2 in |
| Shaft Dia. | 2.4375 in |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating [Max] | 53500 lbf |
| Special Features | None |
| Locknut Outside Diameter | 3 5/8 in |
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 2300 rpm |
| Cartridge Length | 2 5/8 in |
| Weight | 7.7 LB |
| EAN or UPC | 793699501780 |

