- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 3.833 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Size Code | B631 |
| Overall Width | 3 1/8 in |
| Outside Dia. | 3.833 in |
| Lubricant Type | Exxon Ronex MP |
| Special Features | None |
| Collar O.D. | 2 31/32 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 25/64 in |
| Housing Material | Cast Steel |
| Locknut Outside Diameter | 2 31/32 in |
| Seal Type | Clearance Seals |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 1.9375 in |
| Lubrication | Relubricatable |
| RPM [Max] | 2800 rpm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 3.08 in |
| Cartridge Length | 2 25/64 in |
| Static Load Rating [Max] | 33200 lbf |
| Dynamic Load Rating | 25900 lbf |
| Inch/Metric | Inch |
| Weight | 5.8 LB |
| EAN or UPC | 793699501674 |

