- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.227 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Size Code | B536 |
| Inch/Metric | Inch |
| Housing Material | Cast Steel |
| Static Load Rating [Max] | 44400 lbf |
| Bore Dia. [Max] | 5 in |
| Length Through Bore | 4.125 in |
| Overall Width | 4 1/8 in |
| RPM [Max] | 2500 rpm |
| Outside Dia. | 4.227 in |
| Locking Device | Double Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| Lubrication | Relubricatable |
| Shaft Dia. | 2 in |
| Collar O.D. | 3 1/4 in |
| Dynamic Load Rating | 32500 lbf |
| Temperature Range [Max] | 225 °F |
| Cartridge Length | 2 1/2 in |
| Set Screw Torque | 325 in lb |
| Housing Width | 2 1/2 in |
| Seal Type | Clearance Seals |
| Special Features | None |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Weight | 9.0 LB |
| EAN or UPC | 662327013257 |

