- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- 3.124 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Width | 2 3/16 in |
| Overall Width | 3 9/16 in |
| Length Through Bore | 3.5625 in |
| Bore Dia. [Max] | 5 in |
| RPM [Max] | 3600 rpm |
| Collar O.D. | 2 5/16 in |
| Lubricant Type | Exxon Ronex MP |
| Dynamic Load Rating | 17800 lbf |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 225 in lb |
| Housing Material | Cast Steel |
| Outside Dia. | 3.124 in |
| Type | Spherical Roller Bearing |
| Static Load Rating [Max] | 20900 lbf |
| Shaft Dia. | 1.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Special Features | None |
| Bore Dia. [Min] | 1 7/16 in |
| Cartridge Length | 2 3/16 in |
| Seal Type | Clearance Seals |
| Size Code | B524 |
| Temperature Range [Max] | 225 °F |
| Weight | 4.0 LB |
| EAN or UPC | 662327013202 |

