- Spherical Roller Bearing Cartridge Unit
- 85 mm Shaft Diameter
- 157.33 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Length Through Bore | 111.12 mm |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 1650 rpm |
| Seal Type | Clearance Seals |
| Outside Dia. | 157.33 mm |
| Cartridge Length | 87.31 mm |
| Set Screw Torque | 475 in lb |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 85 mm |
| Bearing Design | Non-Expansion |
| Collar O.D. | 124.6 mm |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Steel |
| Bore Dia. [Max] | 4 in |
| Weight | 19.5 LB |
| EAN or UPC | 662327416867 |

