- Spherical Roller Bearing Cartridge Unit
- 60 mm Shaft Diameter
- 117.37 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Outside Dia. | 117.37 mm |
| Lubricant Type | Exxon Ronex MP |
| Special Features | None |
| Temperature Range [Max] | 225 °F |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Bore Dia. [Min] | 1 in |
| Size Code | B440 |
| Housing Width | 66.68 mm |
| Collar O.D. | 90.5 mm |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 2300 rpm |
| Length Through Bore | 88.9 mm |
| Overall Width | 88.9 mm |
| Housing Material | Cast Steel |
| Static Load Rating [Max] | 53500 lbf |
| Bore Dia. [Max] | 4 in |
| Dynamic Load Rating | 31400 lbf |
| Inch/Metric | Metric |
| Type | Spherical Roller Bearing |
| Cartridge Length | 66.68 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Shaft Dia. | 60 mm |
| Set Screw Torque | 475 in lb |
| Weight | 7.612 LB |
| EAN or UPC | 662327012786 |

