- Spherical Roller Bearing Cartridge Unit
- 45 mm Shaft Diameter
- 97.36 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Special Features | None |
| Bore Dia. [Max] | 4 in |
| Overall Width | 79.4 mm |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 225 in lb |
| Cartridge Length | 60.72 mm |
| RPM [Max] | 2800 rpm |
| Outside Dia. | 97.36 mm |
| Bore Dia. [Min] | 1 in |
| Lubrication | Relubricatable |
| Length Through Bore | 79.38 mm |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 33200 lbf |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Size Code | B432 |
| Dynamic Load Rating | 25900 lbf |
| Housing Width | 60.72 mm |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Housing Material | Cast Steel |
| Collar O.D. | 73 mm |
| Bearing Design | Non-Expansion |
| Weight | 5.78 LB |
| EAN or UPC | 662327416829 |

