- Spherical Roller Bearing Cartridge Unit
- 35 mm Shaft Diameter
- 79.35 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 55.56 mm |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 225 in lb |
| Bore Dia. [Max] | 4 in |
| Housing Material | Cast Steel |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 3600 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 73.02 mm |
| Collar O.D. | 58.7 mm |
| Outside Dia. | 79.35 mm |
| Shaft Dia. | 35 mm |
| Lubricant Type | Exxon Ronex MP |
| Weight | 5.0 LB |
| EAN or UPC | 793699054835 |

