- Spherical Roller Bearing Cartridge Unit
- 100 mm Shaft Diameter
- 187.32 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 100 mm |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Seal Type | Clearance Seals |
| Bore Dia. [Max] | 4 in |
| Length Through Bore | 128.59 mm |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 1150 in lb |
| Bore Dia. [Min] | 1 in |
| Collar O.D. | 142.9 mm |
| Cartridge Length | 101.6 mm |
| Outside Dia. | 187.32 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| RPM [Max] | 1400 rpm |
| Weight | 32.9 LB |
| EAN or UPC | 662327416782 |

