
- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- 7.375 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Lubricant Type | Exxon Ronex MP |
Set Screw Torque | 1150 in lb |
Inch/Metric | Inch |
Outside Dia. | 7.375 in |
Temperature Range [Max] | 225 °F |
Seal Type | Spring Loaded Heavy Contact Seals |
Cartridge Length | 4 in |
Housing Material | Cast Steel |
Lubrication | Relubricatable |
Housing Width | 4 in |
Static Load Rating [Max] | 137000 lbf |
Type | Spherical Roller Bearing |
Dynamic Load Rating | 96500 lbf |
Bore Dia. [Max] | 4 in |
Length Through Bore | 5.0625 in |
Shaft Dia. | 4 in |
Collar O.D. | 5 5/8 in |
Bore Dia. [Min] | 1 in |
Bearing Design | Non-Expansion |
Locking Device | Single Setscrew Locking Collar |
RPM [Max] | 1100 rpm |
Overall Width | 5 1/16 in |
Size Code | B464 |
Special Features | None |
Weight | 30.522 LB |
EAN or UPC | 662327013189 |
