- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- 7.375 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
- Steel housing
| Shaft Dia. | 3.9375 in |
| Housing Width | 4 in |
| Overall Width | 5 1/16 in |
| Special Features | None |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 5.0625 in |
| RPM [Max] | 1100 rpm |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 96500 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 137000 lbf |
| Outside Dia. | 7.375 in |
| Set Screw Torque | 1150 in lb |
| Size Code | B464 |
| Bore Dia. [Max] | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Single Setscrew Locking Collar |
| Cartridge Length | 4 in |
| Housing Material | Cast Steel |
| Collar O.D. | 5 5/8 in |
| Weight | 31.0 LB |
| EAN or UPC | 662327013165 |

