
- Spherical Roller Bearing Cartridge Unit
- 3 in Shaft Diameter
- 5.407 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Housing Material | Cast Steel |
Bore Dia. [Max] | 4 in |
Type | Spherical Roller Bearing |
Lubricant Type | Exxon Ronex MP |
Overall Width | 4 in |
Outside Dia. | 5.407 in |
Collar O.D. | 4 1/16 in |
Bearing Design | Non-Expansion |
Housing Width | 3 1/8 in |
Length Through Bore | 4 in |
Lubrication | Relubricatable |
Bore Dia. [Min] | 1 in |
Set Screw Torque | 475 in lb |
Shaft Dia. | 3 in |
Inch/Metric | Inch |
Locking Device | Single Setscrew Locking Collar |
Seal Type | Spring Loaded Heavy Contact Seals |
Temperature Range [Max] | 225 °F |
Dynamic Load Rating | 51100 lbf |
Static Load Rating [Max] | 71500 lbf |
Cartridge Length | 3 1/8 in |
RPM [Max] | 1500 rpm |
Size Code | B448 |
Special Features | None |
Weight | 12.7 LB |
EAN or UPC | 662327013080 |
