- Spherical Roller Bearing Cartridge Unit
- 2 1/4 in Shaft Diameter
- 4.227 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Length Through Bore | 3.3125 in |
| Size Code | B436 |
| Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Cartridge Length | 2 1/2 in |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Housing Width | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Collar O.D. | 3 1/4 in |
| Static Load Rating [Max] | 44400 lbf |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 26400 lbf |
| Bore Dia. [Max] | 4 in |
| Special Features | None |
| Set Screw Torque | 325 in lb |
| Overall Width | 3 5/16 in |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 1 in |
| Housing Material | Cast Steel |
| RPM [Max] | 2500 rpm |
| Shaft Dia. | 2.25 in |
| Temperature Range [Max] | 225 °F |
| Outside Dia. | 4.227 in |
| Weight | 7.35 LB |
| EAN or UPC | 662327012977 |

