
- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 3.833 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Inch/Metric | Inch |
Lubricant Type | Exxon Ronex MP |
Housing Width | 2.391 in |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 21200 lbf |
Collar O.D. | 2 7/8 in |
RPM [Max] | 2150 rpm |
Length Through Bore | 3.125 in |
Shaft Dia. | 2 in |
Static Load Rating [Max] | 33200 lbf |
Size Code | B432 |
Lubrication | Relubricatable |
Set Screw Torque | 225 in lb |
Temperature Range [Max] | 225 °F |
Special Features | None |
Locking Device | Single Setscrew Locking Collar |
Outside Dia. | 3.833 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Type | Spherical Roller Bearing |
Bore Dia. [Min] | 1 in |
Cartridge Length | 2 25/64 in |
Overall Width | 3 1/8 in |
Bearing Design | Non-Expansion |
Bore Dia. [Max] | 4 in |
Housing Material | Cast Steel |
Weight | 5.0 LB |
EAN or UPC | 662327012939 |
