- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 3.833 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Dynamic Load Rating | 21200 lbf |
| Outside Dia. | 3.833 in |
| Temperature Range [Min] | -40 °F |
| Seal Type | Clearance Seals |
| Size Code | B432 |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 33200 lbf |
| Length Through Bore | 3.125 in |
| RPM [Max] | 2800 rpm |
| Housing Material | Cast Steel |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Housing Width | 2 25/64 in |
| Set Screw Torque | 225 in lb |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 2 7/8 in |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Single Setscrew Locking Collar |
| Overall Width | 3 1/8 in |
| Shaft Dia. | 1.9375 in |
| Bore Dia. [Max] | 4 in |
| Cartridge Length | 2 25/64 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Weight | 5.5 LB |
| EAN or UPC | 662327012922 |

