- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- 3.124 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Cartridge Length | 2 3/16 in |
| Seal Type | Triple Lip Contact seals |
| Outside Dia. | 3.124 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 2 5/16 in |
| Set Screw Torque | 225 in lb |
| Bore Dia. [Max] | 4 in |
| Shaft Dia. | 1.4375 in |
| RPM [Max] | 2175 rpm |
| Housing Material | Cast Steel |
| Length Through Bore | 2.875 in |
| Weight | 3.5 LB |
| EAN or UPC | 662327416911 |

