- Ball Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- 7.594 in Outside Diameter
- Adapter Mounted Locking Device
- Expansion Bearing Design
| Duty | Heavy-Duty |
| Series | 300 |
| Housing Material | Formed Steel |
| Housing Width | 3 3/16 in |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.6875 in |
| Length Through Bore | 3.3125 in |
| Bearing Design | Expansion |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 3 7/16 in |
| Collar O.D. | 4 5/32 in |
| Type | Ball Bearing |
| RPM [Max] | 3400 rpm |
| Bore Dia. [Min] | 1 11/16 in |
| Outside Dia. | 7.594 in |
| Housing Thickness | 1 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Adapter Mounted |
| Weight | 32.22 LB |
| EAN or UPC | 793699923810 |

