- Ball Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- 9.375 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 2750 rpm |
| Outside Dia. | 9.375 in |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Housing Thickness | 1 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 45000 lbf |
| Collar O.D. | 7 in |
| Housing Material | Formed Steel |
| Bearing Design | Expansion |
| Seal Type | Clearance Seals |
| Series | 300 |
| Overall Width | 5 9/16 in |
| Special Features | None |
| Locking Device | Setscrew Locking Collar |
| Set Screw Torque | 2125 to 2350 in lb |
| Type | Ball Bearing |
| Housing Width | 4 1/16 in |
| Length Through Bore | 5.5625 in |
| Static Load Rating [Max] | 11700 lbf |
| Bore Dia. [Min] | 3/4 in |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Size Code | 363 |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.9375 in |
| Weight | 49.71 LB |
| EAN or UPC | 662327963064 |

