- Ball Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- 8.375 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
| Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Outside Dia. | 8.375 in |
| Bore Dia. [Max] | 3 15/16 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 3 9/16 in |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Set Screw Torque | 1225 to 1350 in lb |
| Housing Thickness | 1 in |
| Seal Type | Clearance Seals |
| RPM [Max] | 3100 rpm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 35070 lbf |
| Housing Material | Formed Steel |
| Length Through Bore | 4.9375 in |
| Series | 300 |
| Collar O.D. | 6 in |
| Shaft Dia. | 3.5 in |
| Bore Dia. [Min] | 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 35.3 LB |
| EAN or UPC | 662327883515 |

