- Ball Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Ball Bearing Type
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Locking Device | Setscrew Locking Collar |
| Housing Width | 3 9/16 in |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 3 15/16 in |
| Type | Ball Bearing |
| Dynamic Load Rating | 24600 lbf |
| Collar O.D. | 6 in |
| Shaft Dia. | 3.4375 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Series | 300 |
| Overall Width | 4 15/16 in |
| Size Code | 356 |
| Outside Dia. | 8.375 in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 4.9375 in |
| RPM [Max] | 3100 rpm |
| Special Features | Closed End Unit |
| Housing Material | Formed Steel |
| Static Load Rating [Max] | 24100 lbf |
| Inch/Metric | Inch |
| Weight | 36.0 LB |
| EAN or UPC | 662327974497 |

