- Ball Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- 6.562 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Set Screw Torque | 620 to 680 in lb |
| Inch/Metric | Inch |
| Collar O.D. | 4 3/4 in |
| Type | Ball Bearing |
| Special Features | None |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Housing Material | Formed Steel |
| Static Load Rating [Max] | 15300 lbf |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Outside Dia. | 6.562 in |
| Bearing Design | Expansion |
| Housing Width | 2 3/4 in |
| Overall Width | 3 13/16 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 3.8125 in |
| Dynamic Load Rating | 23420 lbf |
| Shaft Dia. | 2.6875 in |
| Size Code | 344 |
| Series | 300 |
| Housing Thickness | 13/16 in |
| Seal Type | Clearance Seals |
| Weight | 16.98 LB |
| EAN or UPC | 662327735265 |

