- Ball Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- 5.375 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
features
- Steel housing
- Expansion
- Spring locking collar
- Relubricatable
- Alignable
| Housing Thickness | 11/16 in |
| Overall Width | 3 1/16 in |
| Housing Width | 2 3/16 in |
| Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 430 to 460 in lb |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 10000 lbf |
| Shaft Dia. | 2.1875 in |
| Locking Device | Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 3 15/16 in |
| Outside Dia. | 5.375 in |
| Grease Fitting Size | 1/4-28 |
| Dynamic Load Rating | 16070 lbf |
| Size Code | 335 |
| Length Through Bore | 3.0625 in |
| Series | 300 |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 4950 rpm |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Collar O.D. | 3 15/16 in |
| Special Features | None |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| Housing Material | Formed Steel |
| Weight | 9.7 LB |
| EAN or UPC | 662327708658 |

