- Ball Bearing Cartridge Unit
- 1 3/4 in Shaft Diameter
- 4.594 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Bearing Insert | UG328L |
| Housing Material | Formed Steel |
| Special Features | None |
| Dynamic Load Rating | 11870 lbf |
| Outside Dia. | 4.594 in |
| Housing Thickness | 9/16 in |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Set Screw Torque | 290 to 325 in lb |
| Collar O.D. | 3 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 7110 lbf |
| Housing Width | 1 27/32 in |
| Bore Dia. [Max] | 3 15/16 in |
| Overall Width | 2.594 in |
| Size Code | 328 |
| Shaft Dia. | 1.75 in |
| Bearing Design | Expansion |
| Length Through Bore | 2.59375 in |
| Type | Ball Bearing |
| RPM [Max] | 6200 rpm |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 3/4 in |
| Lubrication | Relubricatable |
| Series | 300 |
| Grease Fitting Size | 1/4-28 |
| Weight | 6.2 LB |
| EAN or UPC | 662327735005 |

