- Ball Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- 3.75 in Outside Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Type | Ball Bearing |
| Set Screw Torque | 165 to 185 in lb |
| Static Load Rating [Max] | 4290 lbf |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/4-28 |
| RPM [Max] | 7550 rpm |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 7490 lbf |
| Collar O.D. | 2 9/16 in |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bearing Insert | UG323L |
| Bore Dia. [Min] | 3/4 in |
| Housing Width | 1 1/2 in |
| Outside Dia. | 3.75 in |
| Bore Dia. [Max] | 3 15/16 in |
| Special Features | None |
| Length Through Bore | 2.09375 in |
| Temperature Range [Min] | -40 °F |
| Housing Material | Formed Steel |
| Series | 300 |
| Overall Width | 2.094 in |
| Housing Thickness | 9/16 in |
| Size Code | 323 |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.4375 in |
| Weight | 3.3 LB |
| EAN or UPC | 662327734442 |

