- Ball Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3.438 in Outside Diameter
- Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Locking Device | Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Collar O.D. | 2 5/16 in |
| Housing Thickness | 13/32 in |
| Housing Width | 1 3/8 in |
| Special Features | None |
| RPM [Max] | 8300 rpm |
| Static Load Rating [Max] | 3530 lbf |
| Housing Material | Formed Steel |
| Bearing Insert | UG319L |
| Set Screw Torque | 165 to 185 in lb |
| Outside Dia. | 3.438 in |
| Bearing Design | Non-Expansion |
| Size Code | 319 |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 1.92188 in |
| Shaft Dia. | 1.1875 in |
| Temperature Range [Min] | -40 °F |
| Grease Fitting Size | 1/4-28 |
| Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 3/4 in |
| Lubrication | Relubricatable |
| Series | 300 |
| Temperature Range [Max] | 225 °F |
| Overall Width | 1.922 in |
| Dynamic Load Rating | 6320 lbf |
| Weight | 1.05 LB |
| EAN or UPC | 662327883126 |

