- Ball Bearing Cartridge Unit
- 1 in Shaft Diameter
- 3 in Outside Diameter
- Setscrew Collar Locking Device
- Expansion Bearing Design
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Type | Ball Bearing |
| Duty | Heavy-Duty |
| Bearing Insert | UG316L |
| Dynamic Load Rating | 4810 lbf |
| Housing Thickness | 3/8 in |
| Special Features | None |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Expansion |
| Length Through Bore | 1.67188 in |
| Overall Width | 1.672 in |
| Housing Material | Formed Steel |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Size Code | 316 |
| Set Screw Torque | 87 to 92 in lb |
| Grease Fitting Size | 1/4-28 |
| Housing Width | 1 1/4 in |
| Static Load Rating [Max] | 2450 lbf |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 1 in |
| Collar O.D. | 2 in |
| Series | 300 |
| Outside Dia. | 3 in |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 9350 rpm |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 3 15/16 in |
| Weight | 1.88 LB |
| EAN or UPC | 662327882747 |

