- Spherical Roller Bearing Cartridge Unit
- 65 mm Shaft Diameter
- 149.22 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 65 mm |
| Outside Dia. | 149.22 mm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 1/2 in |
| Collar O.D. | 103.2 mm |
| RPM [Max] | 1950 rpm |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 475 in lb |
| Length Through Bore | 101.6 mm |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1 in |
| Cartridge Length | 79.38 mm |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Weight | 19.0 LB |
| EAN or UPC | 698210028480 |

