- Spherical Roller Bearing Cartridge Unit
- 55 mm Shaft Diameter
- 115.09 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Seal Type | Clearance Seals |
| Outside Dia. | 115.09 mm |
| RPM [Max] | 2500 rpm |
| Bearing Design | Non-Expansion |
| Lubricant Type | Exxon Ronex MP |
| Cartridge Length | 65.09 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 55 mm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Collar O.D. | 82.6 mm |
| Set Screw Torque | 325 in lb |
| Length Through Bore | 84.14 mm |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 3 1/2 in |
| Weight | 8.69 LB |
| EAN or UPC | 662327416386 |

