- Spherical Roller Bearing Cartridge Unit
- 35 mm Shaft Diameter
- 87.3 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 73.02 mm |
| Set Screw Torque | 225 in lb |
| Shaft Dia. | 35 mm |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Cartridge Length | 55.56 mm |
| Collar O.D. | 58.7 mm |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Outside Dia. | 87.3 mm |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 3600 rpm |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 3 1/2 in |
| Weight | 4.66 LB |
| EAN or UPC | 793699012248 |

